IKO

IKO Linear ball bushing Open LM355270OP

  • ERIKS:13178302
Image 1
Save to list

€170.40/ pieceexcl. VAT

€206.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
35 mm
Outer Diameter
52 mm
Length
70 mm
Model
Open