IKO

IKO Linear ball bushing Open LM304564NOP

  • ERIKS:13178286
Image 1
Save to list

€81.32/ pieceexcl. VAT

€98.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
30 mm
Outer Diameter
45 mm
Length
64 mm
Model
Open