IKO

IKO Linear ball bushing Open LM254059NOP

  • ERIKS:13178275
Image 1
Save to list

€59.85/ pieceexcl. VAT

€72.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
25 mm
Outer Diameter
40 mm
Length
59 mm
Model
Open