IKO

IKO Linear ball bushing Open LM162837OP

  • ERIKS:13178255
Image 1
Save to list

€55.83/ pieceexcl. VAT

€67.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
16 mm
Outer Diameter
28 mm
Length
37 mm
Model
Open