IKO

IKO Linear ball bushing Open LM132332OP

  • ERIKS:13178240
Image 1
Save to list

€47.01/ pieceexcl. VAT

€56.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
13 mm
Outer Diameter
23 mm
Length
32 mm
Model
Open