IKO

IKO Linear ball bushing Open LM132332NOP

  • ERIKS:13178236
Image 1
Save to list

€28.20/ pieceexcl. VAT

€34.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..OP
Shaft diameter
13 mm
Outer Diameter
23 mm
Length
32 mm
Model
Open