IKO

IKO Linear ball bushing Closed With sealing LMSL4UU

  • ERIKS:13178517
Image 1
Save to list

€77.16/ pieceexcl. VAT

€93.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMSL..UU
Shaft diameter
4 mm
Outer Diameter
8 mm
Length
23 mm
Model
Closed