IKO

IKO Linear ball bushing Closed With sealing LME81625NUU

  • ERIKS:13178495
Image 1
Save to list

€24.63/ pieceexcl. VAT

€29.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU
Shaft diameter
8 mm
Outer Diameter
16 mm
Length
25 mm
Model
Closed