IKO

IKO Linear ball bushing Closed With sealing LM81524UU

  • ERIKS:13178362
Image 1
Save to list

€41.31/ pieceexcl. VAT

€49.99incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM..UU
Shaft diameter
8 mm
Outer Diameter
15 mm
Length
24 mm
Model
Closed