IKO

IKO Linear ball bushing Closed LMSL5

  • ERIKS:13178518
Image 1
Save to list

€61.78/ pieceexcl. VAT

€74.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMSL
Shaft diameter
5 mm
Outer Diameter
10 mm
Length
29 mm
Model
Closed