IKO

IKO Linear ball bushing Closed LMSL4

  • ERIKS:13178514
Image 1
Save to list

€66.96/ pieceexcl. VAT

€81.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMSL
Shaft diameter
4 mm
Outer Diameter
8 mm
Length
23 mm
Model
Closed