IKO

IKO Linear ball bushing Closed LMS5

  • ERIKS:13178506
Image 1
Save to list

€30.48/ pieceexcl. VAT

€36.88incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMS
Shaft diameter
5 mm
Outer Diameter
10 mm
Length
15 mm
Model
Closed