IKO

IKO Linear ball bushing Closed LMS4

  • ERIKS:13178502
Image 1
Save to list

€31.30/ pieceexcl. VAT

€37.87incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMS
Shaft diameter
4 mm
Outer Diameter
8 mm
Length
12 mm
Model
Closed