IKO

IKO Linear ball bushing Closed LME81625N

  • ERIKS:13178493
Image 1
Save to list

€20.98/ pieceexcl. VAT

€25.39incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME
Shaft diameter
8 mm
Outer Diameter
16 mm
Length
25 mm
Model
Closed