IKO

IKO Linear ball bushing Closed LME51222N

  • ERIKS:13178476
Image 1
Save to list

€23.69/ pieceexcl. VAT

€28.66incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME
Shaft diameter
5 mm
Outer Diameter
12 mm
Length
22 mm
Model
Closed