IKO

IKO Linear ball bushing Closed LMB61014

  • ERIKS:13178391
Image 1
Save to list

€29.83/ pieceexcl. VAT

€36.09incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMB
Shaft diameter
9.525 mm
Outer Diameter
15.875 mm
Length
22.225 mm
Model
Closed