IKO

IKO Linear ball bushing Closed LM81524N

  • ERIKS:13178357
Image 1
Save to list

€19.14/ pieceexcl. VAT

€23.16incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM
Shaft diameter
8 mm
Outer Diameter
15 mm
Length
24 mm
Model
Closed