IKO

IKO Linear ball bushing Closed LM61219

  • ERIKS:13178338
Image 1
Save to list

€30.44/ pieceexcl. VAT

€36.83incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM
Shaft diameter
6 mm
Outer Diameter
12 mm
Length
19 mm
Model
Closed