IKO

IKO Linear ball bushing Closed LM101929N

  • ERIKS:13178208
Image 1
Save to list

€19.73/ pieceexcl. VAT

€23.87incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LM
Shaft diameter
10 mm
Outer Diameter
19 mm
Length
29 mm
Model
Closed