IKO

IKO Linear ball bushing Closed Corrosion resistant With sealing LMSL4FUU

  • ERIKS:13178516
Image 1
Save to list

€129.55/ pieceexcl. VAT

€156.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LMSL..FUU
Shaft diameter
4 mm
Outer Diameter
8 mm
Length
23 mm
Model
Closed
Corrosion resistant
Yes