IKO

IKO Linear ball bushing Adjustable With sealing LME81625NUUAJ

  • ERIKS:13178496
Image 1
Save to list

€27.03/ pieceexcl. VAT

€32.71incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LME..UU AJ
Shaft diameter
8 mm
Outer Diameter
16 mm
Length
25 mm
Model
Adjustable