

€26.69/ pieceexcl. VAT
€32.29incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..UU AJ |
Shaft diameter | 8 mm |
Outer Diameter | 15 mm |
Length | 24 mm |
Model | Adjustable |