

€1,061.42/ pieceexcl. VAT
€1,284.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..UU AJ |
Shaft diameter | 80 mm |
Outer Diameter | 120 mm |
Length | 140 mm |
Model | Adjustable |