

€1,962.90/ pieceexcl. VAT
€2,375.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..UU AJ |
Shaft diameter | 100 mm |
Outer Diameter | 150 mm |
Length | 175 mm |
Model | Adjustable |