

€25.93/ pieceexcl. VAT
€31.38incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LME..AJ |
Shaft diameter | 5 mm |
Outer Diameter | 12 mm |
Length | 22 mm |
Model | Adjustable |