

€1,673.14/ pieceexcl. VAT
€2,024.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..AJ |
Shaft diameter | 101.6 mm |
Outer Diameter | 152.4 mm |
Length | 203.2 mm |
Model | Adjustable |