

€23.86/ pieceexcl. VAT
€28.87incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..AJ |
Shaft diameter | 9.525 mm |
Outer Diameter | 15.875 mm |
Length | 22.225 mm |
Model | Adjustable |