

€157.96/ pieceexcl. VAT
€191.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..AJ |
Shaft diameter | 38.1 mm |
Outer Diameter | 30.325 mm |
Length | 76.2 mm |
Model | Adjustable |