

€125.56/ pieceexcl. VAT
€151.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..AJ |
Shaft diameter | 31.75 mm |
Outer Diameter | 50.8 mm |
Length | 66.675 mm |
Model | Adjustable |