

€92.62/ pieceexcl. VAT
€112.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..AJ |
Shaft diameter | 25.4 mm |
Outer Diameter | 39.688 mm |
Length | 57.15 mm |
Model | Adjustable |