

€62.94/ pieceexcl. VAT
€76.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LM..AJ |
Shaft diameter | 19.05 mm |
Outer Diameter | 31.75 mm |
Length | 41.275 mm |
Model | Adjustable |