IKO

IKO Inner Ring LRTZ303531

  • ERIKS:13177878
Image 1
Inner Ring for Needle Roller Bearings. Small chamfer design.
Save to list

€12.65/ pieceexcl. VAT

€15.31incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LRTZ
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
31 mm
with Lubrication hole
No