IKO

IKO Inner Ring LRTZ303518

  • ERIKS:13177876
Image 1
Inner Ring for Needle Roller Bearings. Small chamfer design.
Save to list

€6.47/ pieceexcl. VAT

€7.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LRTZ
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
18 mm
with Lubrication hole
No