

€5.65/ pieceexcl. VAT
€6.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LRTZ |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 18 mm |
with Lubrication hole | No |