IKO

IKO Inner Ring LRTZ172214

  • ERIKS:13177861
Image 1
Inner Ring for Needle Roller Bearings. Small chamfer design.
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
LRTZ
Inner Diameter
17 mm
Outer Diameter
22 mm
Width
14 mm
with Lubrication hole
No