

€99.07/ pieceexcl. VAT
€119.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | LRTZ |
Inner Diameter | 105 mm |
Outer Diameter | 115 mm |
Width | 50.5 mm |
with Lubrication hole | No |