IKO

IKO Inner Ring IRT6030

  • ERIKS:13177577
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€16.90/ pieceexcl. VAT

€20.45incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
60 mm
Outer Diameter
70 mm
Width
30.5 mm
with Lubrication hole
No