IKO

IKO Inner Ring IRT5550

  • ERIKS:13177574
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€24.24/ pieceexcl. VAT

€29.33incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
55 mm
Outer Diameter
65 mm
Width
50.5 mm
with Lubrication hole
No