

€14.46/ pieceexcl. VAT
€17.50incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 55 mm |
Outer Diameter | 65 mm |
Width | 25.5 mm |
with Lubrication hole | No |