

€10.84/ pieceexcl. VAT
€13.12incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 52 mm |
Outer Diameter | 62 mm |
Width | 12.5 mm |
with Lubrication hole | No |