IKO

IKO Inner Ring IRT5050

  • ERIKS:13177568
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€22.67/ pieceexcl. VAT

€27.43incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
50 mm
Outer Diameter
60 mm
Width
50.5 mm
with Lubrication hole
No