IKO

IKO Inner Ring IRT5040

  • ERIKS:13177564
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€18.93/ pieceexcl. VAT

€22.91incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
50 mm
Outer Diameter
60 mm
Width
40.5 mm
with Lubrication hole
No