

€9.68/ pieceexcl. VAT
€11.71incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 25.5 mm |
with Lubrication hole | No |