IKO

IKO Inner Ring IRT4512

  • ERIKS:13177551
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€6.47/ pieceexcl. VAT

€7.83incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
45 mm
Outer Diameter
50 mm
Width
12.5 mm
with Lubrication hole
No