

€10.14/ pieceexcl. VAT
€12.27incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 30.5 mm |
with Lubrication hole | No |