

€9.51/ pieceexcl. VAT
€11.51incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 32 mm |
Outer Diameter | 37 mm |
Width | 30.5 mm |
with Lubrication hole | No |