IKO

IKO Inner Ring IRT3030

  • ERIKS:13177534
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
30.5 mm
with Lubrication hole
No