

€5.07/ pieceexcl. VAT
€6.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 30 mm |
Outer Diameter | 35 mm |
Width | 12.5 mm |
with Lubrication hole | No |