IKO

IKO Inner Ring IRT2820

  • ERIKS:13177528
Image 1
Inner Ring for Shell Type Needle Roller Bearings. Gentle taper relief design.
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
IRT
Inner Diameter
28 mm
Outer Diameter
32 mm
Width
20.5 mm
with Lubrication hole
No