

€5.59/ pieceexcl. VAT
€6.76incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | IRT |
Inner Diameter | 25 mm |
Outer Diameter | 29 mm |
Width | 20.5 mm |
with Lubrication hole | No |